Shop All Taper Bolt Anchors
E-Z Ancor
3/16 in. Dia., Steel Nylon/Zinc
Mfr # 25720
Zoro # G910055463
original price:
$14.65
16% off
new price: $12.25
/pk 10, $1.23/ea
$12.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Nylon/Zinc
- Application Hollow wall
Product Information
- Brand E-Z Ancor
- MFR # 25720
- Zoro # G910055463
- UPC # 92097257207
- Country of Origin China
- Category Taper Bolt Anchors
Dimensions
Anchor Diameter | 3/16 in. |
Details
Material | Steel |
Finish | Nylon/Zinc |
Application | Hollow wall |
Description
E-Z Ancor 3/16in Heavy Duty Drywall Toggle Anchors 10-Pack provide a strong hold for a variety of wall-hanging needs. They provide anchoring versatility and are easy to install. These anchors are ideal for use with shelving, hand rails, TVs and more.
- •Designed for medium to heavy-duty wall applications in 1⁄2” and 5/8” drywall
- •Ideal for installing shelving, handrails, and other medium to heavy-duty wall fixtures
- •Holds up to 110-lbs in 1⁄2” drywall (industry standards recommend 50% of this maximum load)
- •Requires 1⁄2”drill-bit for installation
- •For fixtures with hole sizes up to 1⁄4”
- •Package contains 10 anchors and 10 3/16” diameter Phillips-head bolts
- •Refer to packaging or E-Z Ancor website for TV installation guide
- •For fixtures with hole sizes up to 1⁄4”. Package contains 10 anchors and 10 3/16” diameter Phillips-head bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 3 in L, 5 PK (FBHEXB12133P5)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07400.040.0016)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 100 PK (M55930.060.0001)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 3/32 in L, Stainless Steel Body, 100 PK (TFC0403-100)
- E-Z ANCOR 1/4 in. Dia., Steel Nylon/Zinc (25721)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 1/2 in Dia., 4" L, Zinc Alloy Zinc Plated (3431000)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/8 in Dia., 2-1/4" L, Zinc Alloy Zinc Plated (3420000)
- SIMPSON STRONG-TIE Anchor Mate Am 5/8-Rp10 (AM 5/8-RP10)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 1 in Dia., 5-5/8" L, Zinc Alloy Zinc Plated (3460000)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/4" Dia., 7" L, Zinc Alloy Zinc Plated (3452000)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/4 in Dia., 5-1/2" L, Zinc Alloy Zinc Plated (3451000)
- E-Z Ancor Concrete Anchors