Shop All Taper Bolt Anchors
E-Z Ancor
1/4 in. Dia., Steel Nylon/Zinc
Mfr # 25721
Zoro # G710055458
product price: $15.99
/pk 10, $1.60/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Nylon/Zinc
- Application Hollow wall
Product Information
- Brand E-Z Ancor
- MFR # 25721
- Zoro # G710055458
- UPC # 92097257214
- Country of Origin China
- Category Taper Bolt Anchors
Dimensions
Anchor Diameter | 1/4 in. |
Details
Material | Steel |
Finish | Nylon/Zinc |
Application | Hollow wall |
Description
E-Z Ancor 1/4in Heavy Duty Drywall Toggle Anchors 10-Pack provide a strong hold for a variety of wall-hanging needs. They provide anchoring versatility and are easy to install. These anchors are ideal for use with shelving, hand rails, TVs and more.
- •Designed for medium to heavy-duty wall applications in 1⁄2” and 5/8” drywall
- •Ideal for installing shelving, handrails, and other medium to heavy-duty wall fixtures
- •Holds up to 120-lbs in 1⁄2” drywall (industry standards recommend 50% of this maximum load)
- •Requires 1⁄2” drill-bit for installation
- •For fixtures with hole sizes up to 5/16”
- •Package contains 10 anchors and 10 1/4” diameter Phillips-head bolts
- •Refer to packaging or E-Z Ancor website for TV installation guide
- •For fixtures with hole sizes up to 5/16”. Package contains 10 anchors and 10 1/4” diameter Phillips-head bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4"-10 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 4PK (70827)
- ZORO SELECT Spring Pin, Sltd, 1/8inx2in, Pln, PK100 (U39100.012.0200)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx7/8" L, PK100 (U39350.009.0087)
- ZORO SELECT Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Square Drive, 25 PK (1VB41)
- E-Z ANCOR 3/16 in. Dia., Steel Nylon/Zinc (25720)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/4" Dia., 7" L, Zinc Alloy Zinc Plated (3452000)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/8 in Dia., 3" L, Zinc Alloy Zinc Plated (3422000)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/8 in Dia., 2-1/4" L, Zinc Alloy Zinc Plated (3420000)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 1/2 in Dia., 5" L, Zinc Alloy Zinc Plated (3432000)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 1/2 in Dia., 4" L, Zinc Alloy Zinc Plated (3431000)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/8 in Dia., 4" L, Zinc Alloy Zinc Plated (3423000)
- E-Z Ancor Concrete Anchors