Shop All Keyless Entry Door Handles
E-Plex
Deadbolt Lock, For Best Core, Satin Chrome
Mfr # E2067BLL62641
Zoro # G2728936
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E2000
- Handle Type Lever
- Max. User Codes 100
- Door Thickness 1-3/4 in to 2-1/8 in
- Function Entry with Key Override
Product Information
- Brand E-Plex
- MFR # E2067BLL62641
- Zoro # G2728936
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Outside Depth | 2 13/16 in |
Inside Height | 8 7/8 in |
Latch Length | 3/4 in |
Outside Height | 8 15/16 in |
Latch Front Size | 8 in x 1-1/4 in |
Inside Width | 3 1/4 in |
Inside Depth | 2 1/4 in |
Outside Width | 3 5/16 in |
Description
Electronic Keyless Deadbolt Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Mortise, Lock Material Zinc, Finish Satin Chrome, Series E2000, Handle Type Lever, Door Thickness 1-3/4 in to 2-1/8 in, Key Override Options Best and Equivalents, Hand Field Reversible, Outside Height 8 15/16 in, Outside Width 3 5/16 in, Outside Depth 2 13/16 in, Power Source (3) AA Batteries, Battery Life 100,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 2 In, Bevel Seat, BUNA (40BSF-200)
- AMEROCK Factor 6-5/16 inch 160mm Center-to-Center Matte Black Cabinet Pull (BP37381FB)
- GROCO Replacement Buna-N O-Ring (2-256)
- PRIME-LINE Diecast Drawer and Cabinet Lock, Fits 7/8 Inch Max Panel Thickness, Brass Plated, Set of 1 (U 9947KA)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2066LL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2032BLL62641)
- E-PLEX Automatic Lck, For Schlage C, Satin Chrome (E206AXSLL62641)
- E-PLEX Electronic Lock, Satin Chrome, 20 Button (E5231XSWL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E5031XKWL626-41)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (P2031BLL62641)
- DORMAKABA Cylindrical Locks with Keypad Trim, E2031XSLL-U13-41 (E2031XSLL-U13-41)
- E-Plex Door Locks and Deadbolts