Shop All Keyless Entry Door Handles
E-Plex
Automatic Lck, For Best Core, Satin Chrome
Mfr # E206ABLL62641
Zoro # G2728875
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Best and Equivalents
- Series E2000
- Handle Type Lever
- Backset 2-3/4 in
- Max. User Codes 100
Product Information
- Brand E-Plex
- MFR # E206ABLL62641
- Zoro # G2728875
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 3 5/16 in |
Outside Height | 8 15/16 in |
Latch Front Size | 8 in x 1-1/4 in |
Inside Width | 3 1/4 in |
Latch Length | 3/4 in |
Outside Depth | 2 13/16 in |
Inside Depth | 2 1/4 in |
Inside Height | 8 7/8 in |
Description
Electronic Keyless Deadbolt Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Mortise, Lock Material Zinc, Finish Satin Chrome, Series E2000, Handle Type Lever, Door Thickness 1-3/4 in to 2-1/8 in, Key Override Options Best and Equivalents, Hand Field Reversible, Outside Height 8 15/16 in, Outside Width 3 5/16 in, Outside Depth 2 13/16 in, Power Source (3) AA Batteries, Battery Life 100,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket Sheet, 1/8" Thick, 12" L, 12" W (ZUSAG1/8-12x12)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Bronze Hayworth Cabinet Bar Pull (885-128SBZ)
- FROST KING DOOR SWEEP 2-1/8""W 36""L (A79WH)
- ZORO SELECT Flange Gasket, 1/2 in., 1/8 in., White, PTFE (24SH-RG-0150-125-0050)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2066LL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (P2031BLL62641)
- E-PLEX Electronic Lock, Satin Chrome, 20 Button (E5231XSWL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (P2031XSLL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2051XSLL62641)
- E-PLEX Automatic Lck, For Schlage C, Satin Chrome (E206AXSLL62641)
- SCHLAGE ELECTRONICS Electronic Keyless Lock, Keypad, CO200 (CO200CY70 KP RHO 626 PD)
- E-Plex Door Lever Locksets