Shop All Pleated Air Filters
E. L. Foust Co
10 in x 13 in x 1 in Blended Fiber Pleated Pre Filter
Mfr # 400-2255
Zoro # G8672623
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 9 3/4 in
- Actual Width 13 1/4 in
- Filter Efficiency Less Than 20%
- Filters Out Bacteria, Dental Aerosols and Overspray, Mold
- Media Material Blended Fiber
Product Information
- Brand E. L. Foust Co
- MFR # 400-2255
- Zoro # G8672623
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 9 3/4 in |
Actual Width | 13 1/4 in |
Nominal Depth | 1 in |
Nominal Filter Size | 10 in x 13 in x 1 in |
Nominal Height | 10 in |
Nominal Width | 13 in |
Actual Depth | 7/8 in |
Details
Filter Efficiency | Less Than 20% |
Filters Out | Bacteria, Dental Aerosols and Overspray, Mold |
Media Material | Blended Fiber |
For Use With | Mfr. No. Series 400 Air Purifier |
Item | Pleated Pre Filter |
Type | MERV 8 |
Performance Rating | MERV 8 |
Filter Type | Prefilter |
Filter Layer Type | Blended Fiber |
Filters Down To | 0.3 micron |
Number of Filters | 1 |
Compatible Manufacturer Model Number | 400B, 400SS |
Description
Pleated Pre Filter, Filter Type Prefilter, Performance Rating MERV 8, Actual Depth 7/8 in, Actual Height 9 3/4 in, Actual Width 13 1/4 in, Compatible Grainger Part Number 22EW03, 22EW04, Compatible Manufacturer Model Number 400B, 400SS, Number of Filters 1, Media Material Blended Fiber, Filter Layer Type Blended Fiber, Nominal Depth 1 in, Nominal Height 10 in, Nominal Width 13 in, Filters Down To 0.3 micron, Filters Out Bacteria, Dental Aerosols and Overspray, Mold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Door Gasket, 18-1/2 in. x 54-1/8 in. (810807)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 80 SAE Grade (5210-0002-000)
- AAF FLANDERS 20x30x1 Pleated Air Filter, MERV 8 (80055.012030)
- SUNTEC 3713824 120V Solenoid Coil (3713824)
- ACCUMULAIR Pleated Air Filter, 18" x 20" x 1", 4 Pack (FD18X20_4)
- ALL-FILTERS 10X20X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (10201.11 4PK)
- ACCUMULAIR Accumulair FD30X32X4A Diamond 4 In. Filter; Pack of 2 (FD30X32X4A)
- AIR HANDLER 10x54x1 Pleated Air Filter, MERV 8 (20WT65)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 10 (3GRT2)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 10 (4YUV9)
- ALL-FILTERS 10X20X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (10201.12 6PK)
- E. L. Foust Co Pleated Air Filters