Shop All Washers and Dryers
E. James
Wash Machine Hose, Male, Female, 8ft., PK2
Mfr # 3808MF
Zoro # G0474708
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material EPDM Rubber
- Length 96 in
Product Information
- Brand E. James
- MFR # 3808MF
- Zoro # G0474708
- Country of Origin United States
- Category Washers and Dryers
Dimensions
Length | 96 in |
Details
Item | Wash Machine Hose,Male,Female,8ft.,PK2 |
Color | Black |
Material | EPDM Rubber |
Description
Wash Machine Hose,Male,Female,8ft.,PK2, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH VAC Dust Extractor, 1.37" Hose Dia., HEPA 150 cfm (VAC090AH)
- BRADY Absorbent Roll, 49 gal, 30 in x 150 ft, Oil-Based Liquids, White, Polypropylene (OP30-DP)
- TOUGH GUY Soap Dispenser, 1000mL, White (11C808)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, White, Cotton, PK6 (FGD15206WH00)
- E. JAMES Wash Machine Hose, Male, Female, 6ft., PK2 (3806MF)
- E. JAMES Wash Machine Hose, Male, Female, 10ft., PK2 (3810MF)
- E. JAMES Wash Machine Hose, Female, Female, 3ft., PK2 (3803FF)
- E. JAMES Wash Machine Hose, Female, Elbow, 10ft., PK2 (3810FE)
- E. JAMES Wash Machine Hose, Female, Female, 5ft., PK2 (3805FF)
- E. JAMES Wash Machine Hose, Male, Female, 3ft., PK2 (3803MF)
- JONES STEPHENS Washing Machine Hose, 6ft, Straight Female (J04006)
- E. James Washers and Dryers