Shop All Washers and Dryers
E. James
Wash Machine Hose, Male, Female, 4ft., PK2
Mfr # 3804MF
Zoro # G0474671
product price: $10.89
/pk 2, $5.45/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 48 in
- Material EPDM Rubber
Product Information
- Brand E. James
- MFR # 3804MF
- Zoro # G0474671
- Country of Origin United States
- Category Washers and Dryers
Dimensions
Length | 48 in |
Details
Item | Wash Machine Hose,Male,Female,4ft.,PK2 |
Color | Black |
Material | EPDM Rubber |
Description
Wash Machine Hose,Male,Female,4ft.,PK2, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Paper Towel Dispenser, Hybrid, Electrnc, Bk/SS (T8370BKSS)
- ONCEN DONE Armstrong Citrus Scent Floor Cleaner Liquid 1 gal (00330408)
- PROTEAM Motor Brush, For Upright Vacuum (835714)
- PROCTER & GAMBLE Swiffer Wet Jet Kit (92810)
- E. JAMES Wash Machine Hose, Female, Elbow, 4ft., PK2 (3804FE)
- E. JAMES Wash Machine Hose, Female, Elbow, 6ft., PK2 (3806FE)
- E. JAMES Wash Machine Hose, Female, Female, 2ft., PK2 (3802FF)
- E. JAMES Wash Machine Hose, Female, Female, 12ft, PK2 (3812FF)
- E. JAMES Wash Machine Hose, Male, Female, 3ft., PK2 (3803MF)
- E. JAMES Wash Machine Hose, Female, Female, 5ft., PK2 (3805FF)
- UDP Washing Machine Hose 8' (WA6107008)
- E. James Washers and Dryers