Shop All Washers and Dryers
E. James
Wash Machine Hose, Female, Female, 4ft., PK2
Mfr # 3804FF
Zoro # G0474595
product price: $7.89
/pk 2, $3.95/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material EPDM Rubber
- Length 48 in
Product Information
- Brand E. James
- MFR # 3804FF
- Zoro # G0474595
- Country of Origin United States
- Category Washers and Dryers
Dimensions
Length | 48 in |
Details
Item | Wash Machine Hose,Female,Female,4ft.,PK2 |
Color | Black |
Material | EPDM Rubber |
Description
Wash Machine Hose,Female,Female,4ft.,PK2, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY TOUGH GUY Black 18" Window Squeegee (1EUB5)
- PUSHBROOM PL 24"" P BRM W SQUEEGEE (1230)
- EP MINERALS 40 lbs Bag Solid Thriftysorb Multi-Purpose Premium Oil Absorbent - Tan & Gray (EP385235)
- SURTEK Wire Brush 3 X 17 With Handle (123261)
- E. JAMES Wash Machine Hose, Female, Female, 10ft, PK2 (3810FF)
- E. JAMES Wash Machine Hose, Female, Female, 3ft., PK2 (3803FF)
- E. JAMES Wash Machine Hose, Male, Female, 5ft., PK2 (3805MF)
- E. JAMES Wash Machine Hose, Female, Elbow, 8ft., PK2 (3808FE)
- E. JAMES Wash Machine Hose, Female, Female, 12ft, PK2 (3812FF)
- E. JAMES Wash Machine Hose, Female, Elbow, 6ft., PK2 (3806FE)
- BLACK & DECKER Portable Dryer, Small, 4 Modes, Load Volume 13.2 lbs., White (BCED37)
- E. James Washers and Dryers