Shop All Washers and Dryers
E. James
Wash Machine Hose, Female, Female, 2ft., PK2
Mfr # 3802FF
Zoro # G0474577
product price: $7.55
/pk 2, $3.78/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 24 in
- Material EPDM Rubber
Product Information
- Brand E. James
- MFR # 3802FF
- Zoro # G0474577
- Country of Origin United States
- Category Washers and Dryers
Dimensions
Length | 24 in |
Details
Item | Wash machine hose female/female 2ft-2pk |
Color | Black |
Material | EPDM Rubber |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Woven Terry Rags, White, 15 x 17, 25 lb/Carton (537-25)
- SOUNDWAVE Read-Right Screen Kleen- Alcohol Free- Wet-Dry Wipes (SO1189848)
- SPRAYWAY Carpet Spotter Cleaner, Net 18 Oz. (SW676)
- STOUT BY ENVISION 40 gal - 55 gal Trash Bags, Brown/Black, 100 PK (T4048B15)
- E. JAMES Wash Machine Hose, Female, Female, 5ft., PK2 (3805FF)
- E. JAMES Wash Machine Hose, Female, Female, 6ft., PK2 (3806FF)
- E. JAMES Wash Machine Hose, Male, Female, 6ft., PK2 (3806MF)
- E. JAMES Wash Machine Hose, Female, Female, 10ft, PK2 (3810FF)
- E. JAMES Wash Machine Hose, Female, Female, 12ft, PK2 (3812FF)
- E. JAMES Wash Machine Hose, Male, Female, 10ft., PK2 (3810MF)
- BLACK & DECKER Portable Washer 1.7 Cu. Ft. with 6 Cycles, Transparent Lid and LED Display (BPWM16W)
- E. James Washers and Dryers