Shop All Washers and Dryers
E. James
Wash Machine Hose, Female, Elbow, 4ft., PK2
Mfr # 3804FE
Zoro # G0474516
product price: $10.39
/pk 2, $5.20/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 48 in
- Material EPDM Rubber
Product Information
- Brand E. James
- MFR # 3804FE
- Zoro # G0474516
- Country of Origin United States
- Category Washers and Dryers
Dimensions
Length | 48 in |
Details
Item | Wash Machine Hose,Female,Elbow,4ft.,PK2 |
Color | Black |
Material | EPDM Rubber |
Description
Wash Machine Hose,Female,Elbow,4ft.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Foodservice Surface Sanitizer, 32oz. Trigger Spray Bottle, PK6 (3341-06)
- BEST SANITIZERS Disinfectant and Sanitizer, 1 gal. Bottle, Unscented, 4 PK (SS10018)
- PIG PIG Gray Ham-O Absorbent Mat Roll 1 roll/bag 150' L x 24" W (MAT167)
- FRESH PRODUCTS Tidal Wave, Urinal Screens, Mango Scent, PK6 (TWDS-F-006I036M-04)
- E. JAMES Wash Machine Hose, Female, Elbow, 6ft., PK2 (3806FE)
- E. JAMES Wash Machine Hose, Female, Female, 3ft., PK2 (3803FF)
- E. JAMES Wash Machine Hose, Male, Female, 3ft., PK2 (3803MF)
- E. JAMES Wash Machine Hose, Female, Female, 10ft, PK2 (3810FF)
- E. JAMES Wash Machine Hose, Female, Female, 8ft., PK2 (3808FF)
- E. JAMES Wash Machine Hose, Female, Elbow, 2ft., PK2 (3802FE)
- E. JAMES Wash Machine Hose, Female, Female, 2ft., PK2 (3802FF)
- E. James Washers and Dryers