Shop All Rubber Edging
E. James
Silicone Rubber, 50' Length, 1/8" Overall Width
Mfr # ESP308161620-10
Zoro # G801958248
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone Rubber
- Overall Height 1/4"
- Overall Width 1/8"
- Length 50'
- Color Red
Product Information
- Brand E. James
- MFR # ESP308161620-10
- Zoro # G801958248
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 1/4" |
Overall Width | 1/8" |
Length | 50' |
Details
Material | Silicone Rubber |
Color | Red |
Application | Industrial, commerical, warehouse, factory, plant use |
Description
Rubber Edging, Silicone Foam, Style C, 1/8 in x 1/4 in 10 ft Length, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 2-1/2 in Dia. (BULK-PR-UHMW-15)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.500" Thick (3HMN8)
- MIDWEST FASTENER 3/16" x 1-1/4" x 1/16" Neoprene Rubber Washers 1 12PK (64327)
- ZORO SELECT Felt Sheets (BULK-FS-PET-7)
- E. JAMES SBR Rubber, 25' Length, 3/16" Overall Width (ESBP112282032-25)
- E. JAMES EPDM Rubber, 25' Length, 1/2" Overall Width (EEP132404423-25)
- E. JAMES Neoprene Rubber, 25' Length, 1/16" Overall Width (ENP504200824-25)
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP508161620-10)
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP108161620-10)
- E. JAMES Neoprene Rubber, 10' Length, 1/32" Overall Width (ENP602161324-10)
- FAIRCHILD Edge Grip Seal, EPDM, 8 ft Length, 0.547 in Overall Width, Style: Window Channel (0458-8)
- E. James Rubber Edging