Shop All Rubber Edging
E. James
Silicone Rubber, 25' Length, 1/8" Overall Width
Mfr # ESP308161620-25
Zoro # G001958352
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone Rubber
- Overall Height 1/4"
- Overall Width 1/8"
- Length 25'
- Color Red
Product Information
- Brand E. James
- MFR # ESP308161620-25
- Zoro # G001958352
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 1/4" |
Overall Width | 1/8" |
Length | 25' |
Details
Material | Silicone Rubber |
Color | Red |
Application | Industrial, commerical, warehouse, factory, plant use |
Description
Rubber Edging, Silicone Foam, Style C, 1/8 in x 1/4 in 25 ft Length, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Rectangle Stock 24" L x 4" W x 1/2" Thick (BULK-PS-PVC-195)
- USA INDUSTRIALS Soft EPDM Foam Strip with Acrylic Adhesive - 3/8" T x 1" W x 10 ft. L (ZUSAESR-S-101)
- ZORO SELECT White PTFE Plastic Tube Stock 1 ft L, 1/2 in Inside Dia, 3/4 in Outside Dia (BULK-PT-PTFE-100)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R2-12)
- E. JAMES Rubber, Red Sbr, 1/16"Thick, 24"X 48", 70A, SBR Rubber, 48" Length, 24" Overall Width (1507-1/16H)
- E. JAMES Neoprene Rubber, 10' Length, 1/16' Overall Width (ENP404161220-10)
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP608304640-10)
- E. JAMES Neoprene Rubber, 25' Length, 1/16" Overall Width (ENP504200824-25)
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP508161620-10)
- E. JAMES SBR Rubber, 25' Length, 3/16" Overall Width (ESBP112282032-25)
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: A (ZTRIM-15)
- E. James Rubber Edging