Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 3/8, 6" x 6" Buna Comm 60, 4060-3/8P
Mfr # 4060-3/8P
Zoro # G7938342
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/8"
- Rubber Width 6"
- Rubber Length 6"
- Rubber Material Buna-N Rubber
- Rubber Color Black
Product Information
- Brand E. James
- MFR # 4060-3/8P
- Zoro # G7938342
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 6" |
Details
Rubber Thickness | 3/8" |
Rubber Material | Buna-N Rubber |
Rubber Color | Black |
Durometer | 60A |
Tensile Strength (PSI) | 1000 PSI |
Elongation | 3 |
Finish | Smooth |
Standards | ASTM D2000 BF |
Grade | Commerical Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -30°F to 220°F |
Description
Rubber Sheet, Buna-N, Rubber Width 6 in, Rubber Length 6 in, Rubber Thickness 3/8 in, 60A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F3, 1/8 In Thick, 1 x 60 In (2FJG1)
- ZORO SELECT SS Round Tube 304, 36 in Overall L (12641_36_0)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L (TACRC5.000X5.250)
- ZORO SELECT Oil Hard Flat Stock, O1, 1In Wx18In L (O131618)
- E. JAMES Rubber Strip, Neoprene, 1/8"Th, 36"x2", 30A (1030-1/8HGXTAPE)
- E. JAMES Sheet Rubber, 1/4, 36" x 5ft Neo Economy 50 (50050-1/4-5)
- E. JAMES Rubber Sheet, EPDM, 1/64"Thick, 36"x12", 60A (3065E1/64EPDM6D)
- E. JAMES Sheet Rubber, 3/32, 6" X 12" EPDM (1600-3/32V)
- E. JAMES Sheet Rubber, 1/16, 6" x 6" Neo Economy 50 (50050-1/16P)
- E. JAMES Sheet Rubber, 1/16" SBR 1 Ply 24" X 4ft (7700-1/16SBR1-X24X4)
- ZORO SELECT Rubber, SBR, 1/4 Th x 6 In W, 25 Ft, Black (BULK-RS-SBRHS60-79)
- E. James Rubber Sheets & Strips