Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 3/8, 12" X 15ft Slab
Mfr # 2080-3/8X12X15
Zoro # G400779794
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$171.99
Free 30-Day Returns
Key Features
- Rubber Thickness 3/8"
- Rubber Width 12"
- Rubber Length 15'
- Rubber Material Neoprene Spring Rubber
- Rubber Color Black
Product Information
- Brand E. James
- MFR # 2080-3/8X12X15
- Zoro # G400779794
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12" |
Rubber Length | 15' |
Details
Rubber Thickness | 3/8" |
Rubber Material | Neoprene Spring Rubber |
Rubber Color | Black |
Durometer | 70A |
Tensile Strength (PSI) | 1500 PSI |
Elongation | 2 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Commerical Grade |
Temperature Range - Adhesives | -30°F to 220°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, Neoprene, Rubber Width 12 in, Rubber Length 15 ft, Rubber Thickness 3/8 in, 70A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Semi-Closed Cell, 1/2 in W, 10 ft L, 1/2 in Thick, Black (ZUSA-CBPSR-207)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 1/2 in W, 25 ft L, 1 in Thick, Black (P811ULRL01.50XOH)
- PRECISION BRAND Arbor Shim, 0.0020x1 3/8 ID, Pk10 (25263)
- ZORO SELECT Felt Sheets (BULK-FS-F1-65)
- E. JAMES Sheet Rubber, 1/2, 36" x 20ft Neo Economy 60 (50060-1/2-20)
- E. JAMES Sheet Rubber, 3/32, 8" X 12" Viton (350-3/32W)
- E. JAMES Sheet Rubber, 1/8, 36" x 36" SLAB, 2080-1/8M (2080-1/8M)
- E. JAMES Sheet Rubber, 1/8, 36" x 50ft Neo Economy 60 (50060-1/8-50)
- E. JAMES Sheet Rubber, 1/8 X 12" X 15ft 100% recycled rubber (8501-1/8X12X15)
- E. JAMES Sheet Rubber, 1/8, 2" X 24" Neo Economy 60 (50060-1/8Q)
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 70A (BULK-RS-H70-1009)
- E. James Rubber Sheets & Strips