Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/4, 4" X 4ft SBR Black
Mfr # 1500-1/4X4X4
Zoro # G700768948
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/4"
- Rubber Length 4'
- Rubber Material SBR Rubber
- Rubber Color Black
- Durometer 70A
Product Information
- Brand E. James
- MFR # 1500-1/4X4X4
- Zoro # G700768948
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 4" |
Rubber Length | 4' |
Details
Rubber Thickness | 1/4" |
Rubber Material | SBR Rubber |
Rubber Color | Black |
Durometer | 70A |
Tensile Strength (PSI) | 800 PSI |
Elongation | 1.5 |
Finish | Smooth |
Standards | ASTM D2000 AA |
Grade | General Purpose |
Temperature Range - Adhesives | -20°F to 170°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, SBR, Rubber Width 4 in, Rubber Length 4 ft, Rubber Thickness 1/4 in, 70A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Edge Grip Seal, PVC, 50 ft Length, 0.845 in Overall Width, Style: Edge Trim (1837-50)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 3/4 in Thick, Black (1001347)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 8" W x 1/2" Thick (BULK-PS-UHMW-396)
- FROST KING Weatherstrip, D-Shaped, Adjustable Insert, Rubber (V25BK)
- E. JAMES Sheet Rubber, 1/4, 24" X 4ft SBR Black (1500-1/4X24X4)
- E. JAMES Sheet Rubber, 1/8, 12" x 12" Neo Economy 50 (50050-1/8A)
- E. JAMES Sheet Rubber, 1/4, 10" X 3ft SBR Black (1500-1/4X10X3)
- E. JAMES Sheet Rubber, 1/4, 6" X 5ft SBR Black (1500-1/4X6X5)
- E. JAMES Rubber Strip, SBR, 1/4"Thick, 36"x2", 70A (1500-1/4X)
- E. JAMES Rubber Strip, Neoprene, 1"Thick, 36"x6", 50A (355-1HGZ)
- ZORO SELECT Rubber Strip, SBR, 3/32"Thick, 36"x2", 70A (BULK-RS-SBR75-131)
- E. James Rubber Sheets & Strips