Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/4, 36" x 36" Viton, 350-1/4M
Mfr # 350-1/4M
Zoro # G7939085
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/4"
- Rubber Width 36"
- Rubber Length 36"
- Rubber Material Viton Rubber
- Rubber Color Black
Product Information
- Brand E. James
- MFR # 350-1/4M
- Zoro # G7939085
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 36" |
Details
Rubber Thickness | 1/4" |
Rubber Material | Viton Rubber |
Rubber Color | Black |
Durometer | 70A |
Tensile Strength (PSI) | 800 PSI |
Elongation | 2 |
Finish | Smooth |
Standards | ASTM D2000 HK |
Grade | General Purpose |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 400°F |
Description
Rubber Sheet, Viton, Rubber Width 36 in, Rubber Length 36 in, Rubber Thickness 1/4 in, 70A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 24" W x 0.500" Thick (1YYN4)
- ZORO SELECT Carbon Steel Hex Bar, 24 in L, 3/8 in W (22539_24_0)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 6" L x 6" W x 1/4" Thick (BULK-PS-CAC-325)
- ZORO SELECT Rubber, Neoprene, 3/16"Thick, 12"x12", 60 (BULK-RS-NFR70-310)
- E. JAMES Rubber, Buna-N, 1/64"Thick, 36"x12", 60A (6855C11/64B6D)
- E. JAMES Rubber, Neoprene, 1/64"Thick, 36"x36", 70A (3065DSCF2164N7M)
- E. JAMES Sheet Rubber, 1/4, 2" X 12" Neo Economy 40 (50040-1/4T)
- E. JAMES Sheet Rubber, 3/16, 2" X 12" SBR Black (1500-3/16T)
- E. JAMES Sheet Rubber, 1/16, 4" X 12" SBR Black (1500-1/16U)
- E. JAMES Rubber Sheet, SBR, 1/16"Thick, 12"x36", 60 (7700-1/16SBR1-C)
- E. JAMES Sheet Rubber, 3/32, 6" x 6" Viton, 350-3/32P (350-3/32P)
- E. James Rubber Sheets & Strips