Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/4, 36" x 35ft Neo Economy 70
Mfr # 50070-1/4-35
Zoro # G7394645
product price: $680.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$680.99
Free 30-Day Returns
Key Features
- Rubber Thickness 1/4"
- Rubber Width 36"
- Rubber Length 35'
- Rubber Material Economy Grade Neoprene Rubber
- Rubber Color Black
Product Information
- Brand E. James
- MFR # 50070-1/4-35
- Zoro # G7394645
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 35' |
Details
Rubber Thickness | 1/4" |
Rubber Material | Economy Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 70A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Economy Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 170°F |
Description
Rubber Roll, Neoprene Economy Grade, Rubber Width 36 in, Rubber Length 35 ft, Rubber Thickness 1/4 in, 70A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.075", Pk10 (MSD075-10)
- ZORO SELECT 1/8" 2-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x5 ft., Black, 60A (BULK-RS-NFR70-242)
- ZORO SELECT U-Channel, 6063AL, 1/2 In Leg, 1 1/2 Inx8ft (6ALZ0)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 3 in Thick, Charcoal (5GDG1)
- E. JAMES Rubber Sheet, SBR, 1/8"Thick, 12"x12", 70A (1500-1/8A)
- E. JAMES Rubber, Neoprene, 1/8"Thick, 12"x12", 30A (6030-1/8A)
- E. JAMES Sheet Rubber, 1/4, 10" X 24" Natural Gum (387-1/4EP)
- E. JAMES Rubber, Neoprene, 1/64"Thick, 36"x36", 70A (3065DSCF2164N7M)
- E. JAMES Sheet Rubber, 3/16, 2" X 12" SBR Black (1500-3/16T)
- E. JAMES Sheet Rubber, 3/8, 6" x 36" Neo Economy 50 (50050-3/8Z)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 36"x12", 60A (BULK-RS-S60-10)
- E. James Rubber Sheets & Strips