Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/32, 24" X 4ft Silicone 30
Mfr # 2830-1/32X24X4
Zoro # G600772311
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/32"
- Rubber Width 24"
- Rubber Length 4'
- Rubber Material Silicone Rubber
- Rubber Color Red/Orange
Product Information
- Brand E. James
- MFR # 2830-1/32X24X4
- Zoro # G600772311
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 24" |
Rubber Length | 4' |
Details
Rubber Thickness | 1/32" |
Rubber Material | Silicone Rubber |
Rubber Color | Red/Orange |
Durometer | 30A |
Tensile Strength (PSI) | 550 PSI |
Elongation | 1 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Commerical Grade |
Temperature Range - Adhesives | -60°F to 350°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, Silicone, Rubber Width 24 in, Rubber Length 4 ft, Rubber Thickness 1/32 in, 30A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 7/16, 0.4375 In (O1D7166)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 3 In, 1 Ft (61F1X3-12)
- ZORO SELECT EPDM Strip, 60A, 10'x3"x0.125", Black (BULK-RS-E60-422)
- ZORO SELECT Foil Roll, Hard, Al, 0.001 Thx18 In W, 100Ft (4UGJ6)
- E. JAMES Sheet Rubber, 3/4, 24" X 10ft Slab (2080-3/4X24X10)
- E. JAMES Rubber, Neoprene, 1/64"Thick, 36"x12", 40A (6855C21/64N4D)
- E. JAMES Sheet Rubber, 1/4, 4" X 24" NEO FDA WHITE (380-1/4R)
- E. JAMES Sheet Rubber, 1/32, 12" X 4ft Buna HG 40 (5340HG-1/32X12X4)
- E. JAMES Sheet Rubber, 1/16, 6" x 6" Viton, 350-1/16P (350-1/16P)
- E. JAMES Sheet Rubber, 1/4, 12" x 12" Neo Economy 50 (50050-1/4A)
- RUBBER-CAL Silicone Sheet - 50A - Smooth Finish - No Backing - 0.125" T x 36" W x 120" L - Translucent White (36-005T-125)
- E. James Rubber Sheets & Strips