Shop All Rubber Sheets & Strips
E. James
Rubber Strip, SBR, 1"Thick, 36"x6", 70A
Mfr # 1500-1Z
Zoro # G401958662
product price: $75.75
/ea
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1"
- Rubber Width 36"
- Rubber Length 6"
- Rubber Material SBR Rubber
- Rubber Color Black
Product Information
- Brand E. James
- MFR # 1500-1Z
- Zoro # G401958662
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 6" |
Details
Rubber Thickness | 1" |
Rubber Material | SBR Rubber |
Rubber Color | Black |
Durometer | 70A |
Tensile Strength (PSI) | 800 PSI |
Elongation | 1.5 |
Finish | Smooth |
Standards | ASTM D2000 AA |
Grade | General Purpose |
Temperature Range - Adhesives | -20°F to 170°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Strip, SBR, Rubber Width 36 in, Rubber Length 6 in, Rubber Thickness 1 in, 70A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 12" W x 0.177" Thick (1UNP8)
- PRECISION BRAND Arbor Shim, 0.0200x1 1/2 ID, Pk10 (25453)
- USA INDUSTRIALS UHMW Polyethylene 60" L x 4" W x 1/2" Thick (BULK-PS-UHMW-918)
- ZORO SELECT Flat Stock, 0.188", 2" W, 3 ft. (CUREC00160)
- E. JAMES Sheet Rubber, 3/16, 10" X 24" Neo Economy 50 (50050-3/16EP)
- E. JAMES Rubber Strip, Silicone, 1/8"Th, 36"x2", 50A (2850-1/8X)
- E. JAMES Rubber Sheet, SBR, 1/16"Thick, 12"x36", 60 (7700-1/16SBR1-C)
- E. JAMES Rubber Sheet, SBR, 3/8"Thick, 12"x12", 70A (1500-3/8A)
- E. JAMES Rubber, Neoprene Spring, 3/8", 12"x12", 70A (2080-3/8A)
- E. JAMES Sheet Rubber, 3/16, 4" X 12" Natural Gum (387-3/16U)
- ZORO SELECT Neoprene Rubber Sheet No Adhesive, 50A, 1/4"T x 36"W x 36"L (BULK-RS-N50-19)
- E. James Rubber Sheets & Strips