Shop All Rubber Sheets & Strips
E. James
Rubber Strip, Neoprene, 3/32"Th, 36"x4", 40A
Mfr # 6040-3/32Y
Zoro # G901958650
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/32"
- Rubber Width 36"
- Rubber Length 4"
- Rubber Material Neoprene Rubber
- Rubber Color Black
Product Information
- Brand E. James
- MFR # 6040-3/32Y
- Zoro # G901958650
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 4" |
Details
Rubber Thickness | 3/32" |
Rubber Material | Neoprene Rubber |
Rubber Color | Black |
Durometer | 40A |
Tensile Strength (PSI) | 1000 PSI |
Elongation | 3.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Commerical Grade |
Temperature Range - Adhesives | -20°F to 170°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Strip, Neoprene Rubber, Width 36 in, Rubber Length 4 in, Rubber Thickness 3/32 in, 40A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N Rubber Sheet - 60A - 1/4" Thick x 18" Wide x 36" Long (BULK-RS-H60-652)
- GLAZELOCK 1/8" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Red 100pc/bag (Econo11)
- ONLINEMETALS 1.5" Carbon Steel Round Bar 12L14 Cold Drawn (7598)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4368_72_0)
- E. JAMES Rubber, Neoprene, 3/32"Thick, 36"x12", 30A (3065DSCF2332N3D)
- E. JAMES Sheet Rubber, 1/4, 4" X 4ft Neo Commercial 40 (6040-1/4X4X4)
- E. JAMES Rubber, Buna-N, 1/64"Thick, 36"x12", 60A (6855C11/64B6D)
- E. JAMES Sheet Rubber, 3/4, 36" x 36" Natural Gum, 387-3/4M (387-3/4M)
- E. JAMES Rubber, Neoprene, 1/8"Thick, 12"x12", 30A (6030-1/8A)
- E. JAMES Sheet Rubber, 1/16" NEO 1 Ply 12" X 15ft (7710-1/16NEO1-X12X15)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/2" Thick x 36" Width x 36" Length - Black (20-109)
- E. James Rubber Sheets & Strips