Shop All Rubber Sheets & Strips
E. James
Rubber Strip, Buna-N, 3/8"Thick, 36"x4", 70A
Mfr # 5346-3/8HGY
Zoro # G701958409
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/8"
- Rubber Width 36"
- Rubber Length 4"
- Rubber Material High Grade Buna-N Rubber
- Rubber Color Black
Product Information
- Brand E. James
- MFR # 5346-3/8HGY
- Zoro # G701958409
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 4" |
Details
Rubber Thickness | 3/8" |
Rubber Material | High Grade Buna-N Rubber |
Rubber Color | Black |
Durometer | 70A |
Tensile Strength (PSI) | 1500 PSI |
Elongation | 3 |
Finish | Smooth |
Standards | ASTM D2000 BG |
Grade | High Grade |
Temperature Range - Adhesives | -40°F to 225°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Strip,Buna-N,3/8"Thick,36"x4"High Grade 70 Durometer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.25" x 1.25" x 0.25" Stainless Angle 304/304L (7)
- ZORO SELECT Tubing, Rectangular, 1/8 in. x 1/4 in. (8264)
- ONLINEMETALS 2" x 0.25" x 0.25" Radius Aluminum Square Tube 6061-T6-Extruded Radius Corner (23687)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61F.75X1.75-6)
- E. JAMES Sheet Rubber, 1/8, 6" X 24" SBR Black (1500-1/8S)
- E. JAMES Rubber, Neoprene, 1/64"Thick, 36"x36", 70A (3065DSCF2164N7M)
- E. JAMES Rubber, Recycled, 5/16"Thick, 30"x24", 60A (8501-5/16G)
- E. JAMES Sheet Rubber, 1/2, 6" X 12" Natural Gum (387-1/2V)
- E. JAMES Sheet Rubber, 1/8, 12" X 5ft SBR Black (1500-1/8X12X5)
- E. JAMES Rubber, Buna-N, 1/64"Thick, 36"x12", 60A (6855C11/64B6D)
- ZORO SELECT 1/16" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 50A (BULK-RS-H50MIL-38)
- E. James Rubber Sheets & Strips