Shop All Rubber Sheets & Strips
E. James
Rubber Sheet, Gum, 1/16"Thick, 36"x12", 40A
Mfr # 387-1/16C
Zoro # G701958058
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/16"
- Rubber Length 12"
- Rubber Material Natural Gum Rubber
- Rubber Color Tan
- Durometer 40A
Product Information
- Brand E. James
- MFR # 387-1/16C
- Zoro # G701958058
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 12" |
Details
Rubber Thickness | 1/16" |
Rubber Material | Natural Gum Rubber |
Rubber Color | Tan |
Durometer | 40A |
Tensile Strength (PSI) | 3000 PSI |
Elongation | 6 |
Finish | Smooth |
Standards | ASTM D2000 AA |
Grade | Commerical Grade |
Temperature Range - Adhesives | -20°F to 140°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Sheet, Natural Gum Rubber Width 36 in, Rubber Length 12 in, Rubber Thickness 1/16 in, 40A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 3/16" Thick (BULK-PS-PC-28)
- ZORO SELECT Black UHMW-PE Rod Stock 5 ft. L, 1-3/8" Dia. (69619104)
- M-D M-D Gray Fiberglass Door and Window Screen 48 in. W X 25 ft. L (14119)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 48" W x 0.250" Thick (3HMP2)
- E. JAMES Rubber Sheet, Gum, 1/16"Thick, 24"x12", 40A (387-1/16B)
- E. JAMES Rubber Strip, SBR, 1"Thick, 36"x6", 70A (1500-1Z)
- E. JAMES Rubber Strip, SBR, 3/4"Thick, 36"x2", 70A (1500-3/4X)
- E. JAMES Rubber Sheet, Gum, 1/4"Thick, 36"x12", 40A (387-1/4C)
- E. JAMES Sheet Rubber, 1/2, 6" x 6" Silicone 60, 2860-1/2P (2860-1/2P)
- E. JAMES Sheet Rubber, 1/16" NEO 1 Ply 12" X 15ft (7710-1/16NEO1-X12X15)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 48"x48", 60A (BULK-RS-RCY60-33)
- E. James Rubber Sheets & Strips