Shop All Rubber Rolls
E. James
Rubber, SBR, 1/16 In Th, 36 Inx25 Ft
Mfr # 1507-1/16-25
Zoro # G401959447
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/16"
- Width 36"
- Length 25'
- Material SBR Rubber
- Color Red
Product Information
- Brand E. James
- MFR # 1507-1/16-25
- Zoro # G401959447
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 25' |
Details
Thickness | 1/16" |
Material | SBR Rubber |
Color | Red |
Standards | ASTM D2000 AA |
Grade | General Purpose |
Tensile Strength | 400 PSI |
Temperature Range | -20°F to 170°F |
Elongation | 1.5 |
Durometer | 70A |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Finish | Smooth |
Description
Rubber Roll, SBR, Rubber Width 36 in, Rubber Length 25 ft, Rubber Thickness 1/16 in, 70A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT1 To JT33 Drill Chuck Arbor (3700-0113)
- PROFESSIONAL PLASTICS Clear Polycarbonate H-Channel, 0.236 (6MM), 12 FT (PPCCL.236HCHANNEL6MM-12)
- FIBERGRATE Pedestrian Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873270)
- ADFORS Door and Window Screen, Galvanized Steel, 48 in W, 100 ft L, 0.009 in Wire Dia, Silver (FCS9633-M)
- E. JAMES Rubber, SBR, 1/2 Th x 6 In W, 25 Ft, Black (1515-1/2X6X25)
- E. JAMES Rubber, SBR, 1 Th x 6 In W, 10 Ft, Black (1515-1X6X10)
- E. JAMES Roll, EPDM, 1/8 in. Thick, 10 ft., 60A (1600-1/8-10)
- E. JAMES Roll, Neoprene, 1/16 in. Thick, 10 ft, 30A (1030HG-1/16-10)
- E. JAMES Rubber Roll, Gum, 1/8 in. Thick, 25 ft., 40A (387-1/8-25)
- E. JAMES Rubber, Buna, 1/32 In Th, 36 Inx50 Ft (4070-1/32-50)
- ZORO SELECT HS EPDM Rubber Roll No Adhesive, 60A, 1/16"T x 36"W x 10 Ft L (BULK-RS-E60HT-205)
- E. James Rubber Rolls