Shop All Rubber Edge Trim Seals
E. James
Rubber, Epdm, 1/8" Thick, 24" x 48", 60A, Length: 50 ft.
Mfr # 1600-1/8H
Zoro # G6502592
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Material EPDM
- Application Industrial, commerical, warehouse, factory, plant use
- Color Black
- Standards ASTM D2000 BA
Product Information
- Brand E. James
- MFR # 1600-1/8H
- Zoro # G6502592
- Country of Origin China
- Category Rubber Edge Trim Seals
Dimensions
Length | 48" |
Overall Height | 1/8" |
Overall Width | 24" |
Details
Material | EPDM |
Application | Industrial, commerical, warehouse, factory, plant use |
Color | Black |
Item | Foam Rubber Seal |
Standards | ASTM D2000 BA |
Max. Temp. (F) | 225°F |
Min. Temp. (F) | -40°F |
Flange Thickness | 1/8" |
Flange Finish | Smooth |
Tensile Strength | 1000 psi |
Durometer | 60A |
Grade | Commerical |
Elongation | 3 |
Description
Rubber Strip, EPDM, Rubber Width 24 in, Rubber Length 4 ft, Rubber Thickness 1/8 in, 60A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879150)
- ZORO SELECT Silicone Rubber Strip No Adhesive, 60A, 1/32"T x 2"W x 10 Ft L (BULK-RS-S60-84)
- ZORO SELECT Buna-N Sheet, 90A, 36"x36"x3/16", Black (BULK-RS-H90-27)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (1101_6_0)
- FAIRCHILD INDUSTRIES Epdm Sponge Rubber Seal, Psa Tape, Rs1032-50 (RS1032-50)
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 100 ft. (X2199HT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 25 ft. (X202HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 25 ft. (X101BT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 100 ft. (X101HT-100)
- TRIM-LOK Rubber Seal, Tubing, 0.28"W x 100 ft. (X311-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X1458BT-100)
- E. James Rubber Edge Trim Seals