Shop All Rubber Edge Trim Seals
E. James
Rubber, Epdm, 1/4" Thick, 48" x 48", 60A, Length: 40 ft.
Mfr # 1600-1/4K
Zoro # G6502531
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 48"
- Material EPDM
- Application Industrial, commerical, warehouse, factory, plant use
- Color Black
- Min. Temp. (F) -40°F
Product Information
- Brand E. James
- MFR # 1600-1/4K
- Zoro # G6502531
- Country of Origin China
- Category Rubber Edge Trim Seals
Dimensions
Length | 48" |
Overall Height | 1/4" |
Overall Width | 48" |
Details
Material | EPDM |
Application | Industrial, commerical, warehouse, factory, plant use |
Color | Black |
Item | Foam Rubber Seal |
Min. Temp. (F) | -40°F |
Max. Temp. (F) | 225°F |
Standards | ASTM D2000 BA |
Flange Finish | Smooth |
Flange Thickness | 1/4" |
Elongation | 3 |
Durometer | 60A |
Grade | Commerical |
Tensile Strength | 1000 psi |
Description
Rubber Strip, EPDM, Rubber Width 48 in, Rubber Length 4 ft, Rubber Thickness 1/4 in, 60A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 30A (BULK-RS-N30-86)
- GLAZELOCK 1/16" 4"L x 3"W 7/8" Slot, Interlocking Square Horsehoe Plastic Shims Blue 100pc/bag (Econo06)
- ZORO SELECT Stainless Steel Roll, 0.003x12 Wx 30 In L (6030)
- ZORO SELECT Aluminum Plate MIC-6, 12 in Overall L (7810_12_12)
- E. JAMES Rubber, Epdm, 1/8" Thick, 24" x 48", 60A, Length: 50 ft. (1600-1/8H)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X135BT-25)
- TRIM-LOK Cord Stock Rubber Seal, 25 ft. x .25" x .25" (X301-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 100 ft. (X105HT-100)
- FAIRCHILD INDUSTRIES Epdm Sponge Rubber Seal, Psa Tape, Rs1032-50 (RS1032-50)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X119HT-100)
- TRIM-LOK Rubber Seal, Tubing, 0.28"W x 25 ft. (X311-25)
- E. James Rubber Edge Trim Seals