Shop All Rubber Edge Trim Seals
E. James
Rubber, Epdm, 1/16" Thick, 12" x 48", 60A, Length: 100 ft.
Mfr # 1600-1/16F
Zoro # G6502419
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft.
- Overall Height 1/16"
- Overall Width 36"
- Material EPDM Rubber
- Application Industrial, commerical, warehouse, factory, plant use
Product Information
- Brand E. James
- MFR # 1600-1/16F
- Zoro # G6502419
- Country of Origin China
- Category Rubber Edge Trim Seals
Dimensions
Length | 100 ft. |
Overall Height | 1/16" |
Overall Width | 36" |
Details
Material | EPDM Rubber |
Application | Industrial, commerical, warehouse, factory, plant use |
Item | Foam Rubber Seal |
Color | Black |
Max. Temp. (F) | 225°F |
Min. Temp. (F) | -40°F |
Standards | ASTM D2000 BA |
Flange Finish | Smooth |
Flange Thickness | 1/16" |
Tensile Strength | 1000 psi |
Durometer | 60A |
Elongation | 3 |
Grade | Commerical |
Description
Rubber, Epdm, 1/16 In.Thick,12 In. X 48 In., 60A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, EPDM, 1/16 In Dia, 25 Ft (ZUSA-RC-689)
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 10 Ft (ZUSA-RC-489)
- USA INDUSTRIALS Black Acetal Copolymer Plastic Sheet 12" L x 8" W x 1/16" Thick (BULK-PS-ACB-367)
- RANDALL 7/8In. TUBING (4 FT M-244)
- E. JAMES Rubber, Epdm, 1/8" Thick, 24" x 48", 60A, Length: 50 ft. (1600-1/8H)
- TRIM-LOK Rubber Seal, Ribbed, 0.38"W x 500 ft. (X113BT-500)
- TRIM-LOK Rubber Seal, D-Shaped, 0.47"W x 100 ft. (X110HT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X135HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 500 ft. (X109HT-500)
- TRIM-LOK Rubber Edging, 1/2" H, 10 ft L, 1/2" W (X1005-10)
- TRIM-LOK Rubber Seal, Rectangle, 0.5"W x 100 ft. (X272HT-100)
- E. James Rubber Edge Trim Seals