Shop All Rubber Cords
E. James
Rubber Cord, Neoprene, 1/16 In Dia, 100 Ft
Mfr # CSNEO-1/16-100
Zoro # G701959161
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene Rubber
- Length 10'
- Color Black
- Height 1/2 in
- Thickness 1/2 in
Product Information
- Brand E. James
- MFR # CSNEO-1/16-100
- Zoro # G701959161
- Country of Origin United States
- Category Rubber Cords
Dimensions
Length | 10' |
Height | 1/2 in |
Details
Material | Neoprene Rubber |
Color | Black |
Thickness | 1/2 in |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Round Neoprene Rubber Cord Stock,1/2 In Dia,10 Ft, 70 Durometer, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 12" L x 12" W x 1-1/4" Thick (BULK-PS-UHMWB-119)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0125 In, 10 In (44250)
- ZORO SELECT Rubber Strip, Hypalon, 3/32"Th, 36"x2", 60A (BULK-RS-HPN60-22)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 500 ft. (X109HT-500)
- E. JAMES Rubber Cord, Buna, 9.0mm Dia, 50 Ft (CSBUNA-9.0-50)
- E. JAMES Rubber Cord, Buna, 1/16 In Dia, 10Ft. (CSBUNA-1/16-10)
- E. JAMES Rubber Cord, Neoprene, 5/16 In Dia, 50 Ft (CSNEO-5/16-50)
- E. JAMES Rubber Cord, Neoprene, 3/16 In Dia, 100 Ft (CSNEO-3/16-100)
- E. JAMES Rubber Cord, Buna, 5/16 In Dia, 25 Ft. (CSBUNA-5/16-25)
- E. JAMES Rubber Cord, Neoprene, 5/16 In Dia, 100 Ft (CSNEO-5/16-100)
- E. JAMES Rubber Cord, Neoprene, 1/8 In Dia, 25 Ft (CSNEO-1/8-25)
- E. James Rubber Cords