Shop All Rubber Cords
E. James
Rubber Cord, EPDM, 5/8 In Dia, 10 Ft
Mfr # CSEPDM-5/8-10
Zoro # G601958677
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM Rubber
- Length 10'
- Color Black
- Thickness 5/8 in
- Application Industrial, Commerical, Warehouse, Factory, Plant Use
Product Information
- Brand E. James
- MFR # CSEPDM-5/8-10
- Zoro # G601958677
- Country of Origin United States
- Category Rubber Cords
Dimensions
Length | 10' |
Height | 5/8 in |
Details
Material | EPDM Rubber |
Color | Black |
Thickness | 5/8 in |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Round EPDM Rubber Cord Stock,5/8 In Dia,10 Ft, 70 Durometer, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.01 in Wire Dia (3000741)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 3/4" W (BULK-RS-NAT40-59)
- ZORO SELECT Black ABS Sheet Stock 48" L x 12" W x 0.125" Thick (1ZBR9)
- ZORO SELECT Cork Roll, QuietCork, 6.0mm Th, 48 Inx50 Ft (4NLZ6)
- E. JAMES Rubber Cord, Buna, 3.0mm Dia, 25 Ft (CSBUNA-3.0-25)
- E. JAMES Rubber Cord, Neoprene, 5/16 In Dia, 100 Ft (CSNEO-5/16-100)
- E. JAMES Rubber Cord, Buna, 5/8 In Dia, 10 Ft. (CSBUNA-5/8-10)
- E. JAMES Rubber Cord, Buna, 5/16 In Dia, 10 Ft. (CSBUNA-5/16-10)
- E. JAMES Rubber Cord, Neoprene, 1/4 In Dia, 50 Ft (CSNEO-1/4-50)
- E. JAMES Rubber Cord, Neoprene, 3/16 In Dia, 25 Ft (CSNEO-3/16-25)
- ZORO SELECT Rubber Cord, EPDM, 1/2 In Dia, 25 Ft (ZUSA-RC-22)
- E. James Rubber Cords