Shop All Rubber Cords
E. James
Rubber Cord, Buna, 4.0mm Dia, 10 Ft
Mfr # CSBUNA-4.0-10
Zoro # G401959539
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N Rubber
- Length 10'
- Color Black
- Application Industrial, Commerical, Warehouse, Factory, Plant Use
- Thickness 4 mm
Product Information
- Brand E. James
- MFR # CSBUNA-4.0-10
- Zoro # G401959539
- Country of Origin United States
- Category Rubber Cords
Dimensions
Length | 10' |
Height | 4 mm |
Details
Material | Buna-N Rubber |
Color | Black |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Thickness | 4 mm |
Description
Round Buna-N Rubber Cord Stock,4.0mm Dia,10 ft, 70A Durometer, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 1 1/4 in Dia. (BULK-PR-PVC-173)
- ZORO SELECT PlstcSheet, PC, 48"x48", 0.25"T, Clear, Clear (BULK-PS-PC-17)
- ZORO SELECT Rod, Steel, 1018, 2 In Dia x 1 Ft L (2HJG8)
- ZORO SELECT Water Hard Drill Rod, W1, 5/16, 0.3125 In (W1D5166)
- E. JAMES Rubber Cord, Neoprene, 1/4 In Dia, 100 Ft (CSNEO-1/4-100)
- E. JAMES Rubber Cord, Neoprene, 1/16 In Dia, 25 Ft (CSNEO-1/16-25)
- E. JAMES Rubber Cord, Silicone, 3/8 In Dia, 10 Ft (CSSIL-3/8-10)
- E. JAMES Rubber Cord, Neoprene, 1/4 In Dia, 25 Ft (CSNEO-1/4-25)
- E. JAMES Rubber Cord, Neoprene, 7/16 In Dia, 10 Ft (CSNEO-7/16-10)
- E. JAMES Rubber Cord, Neoprene, 5/16 In Dia, 50 Ft (CSNEO-5/16-50)
- ZORO SELECT Rubber Cord, Neoprene, 3/4 In Dia, 10 Ft (ZUSA-RC-1005)
- E. James Rubber Cords