Shop All Rubber Cords
E. James
Rubber Cord, Buna, 3/4 In, 50 Ft.
Mfr # SCSBUNA-3/4-50
Zoro # G201960100
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna Rubber
- Length 50'
- Color Black
- Application Industrial, Commerical, Warehouse, Factory, Plant Use
- Thickness 3/4 in
Product Information
- Brand E. James
- MFR # SCSBUNA-3/4-50
- Zoro # G201960100
- Country of Origin United States
- Category Rubber Cords
Dimensions
Length | 50' |
Height | 3/4 in |
Details
Material | Buna Rubber |
Color | Black |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Thickness | 3/4 in |
Description
Rubber Cord,Buna,3/4 In,50 Ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1018, 1 3/8 In Dia x 3 Ft (2HJJ5)
- PRECISION BRAND Arbor Shim, 0.0080x1 3/8 ID, Pk10 (25269)
- ZORO SELECT Rubber Cord, Buna, 3/8 In Dia, 100 Ft. (ZUSA-RC-53)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALV7)
- E. JAMES Rubber Cord, Buna, 3/8 In Dia, 50 Ft. (CSBUNA-3/8-50)
- E. JAMES Rubber Cord, Buna, 9.0mm Dia, 50 Ft (CSBUNA-9.0-50)
- E. JAMES Rubber Cord, Neoprene, 1/2 In Dia, 100 Ft (CSNEO-1/2-100)
- E. JAMES Rubber Cord, Silicone, 7/16 In Dia, 10 Ft (CSSIL-7/16-10)
- E. JAMES Rubber Cord, Buna, 4.0mm Dia, 10 Ft (CSBUNA-4.0-10)
- E. JAMES Rubber Cord, Neoprene, 7/16 In Dia, 10 Ft (CSNEO-7/16-10)
- E. JAMES Rubber Cord, EPDM, 5/8 In Dia, 10 Ft (CSEPDM-5/8-10)
- E. James Rubber Cords