Shop All Rubber Cords
E. James
Rubber Cord, Buna, 10.0mm Dia, 25 Ft
Mfr # CSBUNA-10.0-25
Zoro # G101958726
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N Rubber
- Length 25'
- Color Black
- Thickness 11 mm
- Height 11 mm
Product Information
- Brand E. James
- MFR # CSBUNA-10.0-25
- Zoro # G101958726
- Country of Origin United States
- Category Rubber Cords
Dimensions
Length | 25' |
Height | 11 mm |
Details
Material | Buna-N Rubber |
Color | Black |
Thickness | 11 mm |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Round Buna-N Rubber Cord Stock,11mm Dia,25 ft, 70A Durometer, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim Assortment, 19 pcs, Steel (25320)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/4 x 60 In (2FJF5)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 24" W x 3/4" Thick (BULK-PS-PVC-52)
- PROFESSIONAL PLASTICS Black Delrin Homopolymer Sheet, 0.750 Thick, 12 X 12 (SDELBK.750-12X12)
- E. JAMES Rubber Cord, EPDM, 5/8 In Dia, 100 Ft (CSEPDM-5/8-100)
- E. JAMES Rubber Cord, Neoprene, 3/16 In Dia, 100 Ft (CSNEO-3/16-100)
- E. JAMES Rubber Cord, Neoprene, 1/4 In Dia, 100 Ft (CSNEO-1/4-100)
- E. JAMES Rubber Cord, Neoprene, 3/16 In Dia, 50 Ft (CSNEO-3/16-50)
- E. JAMES Rubber Cord, Neoprene, 1/4 In Dia, 25 Ft (CSNEO-1/4-25)
- E. JAMES Rubber Cord, Neoprene, 3/16 In Dia, 10 Ft (CSNEO-3/16-10)
- ZORO SELECT Rubber Cord, Buna, 1/8 In, 10 Ft. (ZUSA-RC-604)
- E. James Rubber Cords