Shop All Rubber Sheets & Strips
E. James
Rubber, Buna-N, 1/4"Thick, 24"x12", 60A
Mfr # 310-1/4B
Zoro # G101958238
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/4"
- Rubber Width 24"
- Rubber Length 12"
- Rubber Material FDA Buna Rubber
- Rubber Color White
Product Information
- Brand E. James
- MFR # 310-1/4B
- Zoro # G101958238
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 24" |
Rubber Length | 12" |
Details
Rubber Thickness | 1/4" |
Rubber Material | FDA Buna Rubber |
Rubber Color | White |
Durometer | 60A |
Tensile Strength (PSI) | 1000 PSI |
Elongation | 4.5 |
Finish | Smooth |
Standards | Made with FDA approved ingredients |
Grade | FDA |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -30°F to 225°F |
Description
Rubber Sheet, Buna-N FDA Roll, Rubber Width 24 in, Rubber Length 12 in, Rubber Thickness 1/4 in, White, 60A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Bar, 12" L, 1 1/4" W (18F.25X1.25-12)
- ZORO SELECT Round Bar (BR360/750-48)
- ZORO SELECT Carbon Steel Ball, 5.6699 g, 7/16 in, PK100 (20429)
- ZORO SELECT Rod, SS, 303, 1/8 In Dia x 6 Ft L (2EXC7)
- E. JAMES Rubber Sheet, EPDM, 1/4"Thick, 12"x12", 60A (1600-1/4A)
- E. JAMES Rubber Sheet, EPDM, 1/8"Thick, 36"x36", 80A (8328518EPDM8M)
- E. JAMES Sheet Rubber, 3/32, 6" X 12" EPDM (1600-3/32V)
- E. JAMES Sheet Rubber, 1/4, 36" x 10ft Neo Economy 60 (50060-1/4-10)
- E. JAMES Rubber, Recycled, 1/16"Thick, 120"x48", 60A (8501-1/16-10)
- E. JAMES Sheet Rubber, 1/8, 12" x 24" Neo Economy 50 (50050-1/8B)
- ZORO SELECT 1/64" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40MIL-32)
- E. James Rubber Sheets & Strips