E. James

Rubber, Buna, 1/4 In Th, 36 Inx10 Ft


product price: $266.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Thickness 1/4"
  • Width 36"
  • Length 10'
  • Material Buna-N Rubber
  • Color Black
See all product information

Product Information

Dimensions

Width 36"
Length 10'

Details

Thickness 1/4"
Material Buna-N Rubber
Color Black
Durometer 60A
Elongation 3
Grade Commerical Grade
Standards ASTM D2000 BF
Tensile Strength 1000 PSI
Temperature Range -30°F to 220°F
Application Industrial, Commerical, Warehouse, Factory, Plant Use
Finish Smooth

Description

Rubber Roll, Buna, Rubber Width 36 in, Rubber Length 10 ft, Rubber Thickness 1/4 in, Blk 60A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.