Shop All Rubber Edging
E. James
Neoprene Rubber, 50' Length, 3/8" Overall Width
Mfr # ENP624504364-50
Zoro # G901960776
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene Rubber
- Overall Height 25/32"
- Overall Width 3/8"
- Color Black
- Application Industrial, commerical, warehouse, factory, plant use
Product Information
- Brand E. James
- MFR # ENP624504364-50
- Zoro # G901960776
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 25/32" |
Overall Width | 3/8" |
Length | 50' |
Details
Material | Neoprene Rubber |
Color | Black |
Application | Industrial, commerical, warehouse, factory, plant use |
Description
Rubber Edging, Neoprene, Style F, 3/8 in x 25/32 in 50 ft Length, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS (6-OM 304#4-24Gx48x96)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 1/2 in Dia. (7166_72_0)
- ZORO SELECT Square Bar, SS, 6 ft Overall L (2211_72_0)
- ZORO SELECT Rod, SS, 303, 2 1/2 In Dia x 1 Ft L (2EXA7)
- E. JAMES EPDM Rubber, 25' Length, 1/2" Overall Width (EEP132404423-25)
- E. JAMES EPDM Rubber, 10' Length, 1/4" Overall Width (EEP916404860-10)
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP108161620-10)
- E. JAMES Neoprene Rubber, 10' Length, 1/32" Overall Width (ENP602161324-10)
- E. JAMES Neoprene Rubber, 25' Length, 1/16" Overall Width (ENP504200824-25)
- E. JAMES Neoprene Rubber, 10' Length, 1/16" Overall Width (ENP604241632-10)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.857 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/4A-100)
- E. James Rubber Edging