Shop All Rubber Edging
E. James
Neoprene Rubber, 50' Length, 1/8" Overall Width
Mfr # ENP508161620-50
Zoro # G901960080
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene Rubber
- Overall Height 1/4"
- Overall Width 1/8"
- Length 50'
- Color Black
Product Information
- Brand E. James
- MFR # ENP508161620-50
- Zoro # G901960080
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 1/4" |
Overall Width | 1/8" |
Length | 50' |
Details
Material | Neoprene Rubber |
Color | Black |
Application | Industrial, commerical, warehouse, factory, plant use |
Description
Rubber Edging, Neoprene, Style E, 1/8 in x 1/4 in 50 ft Length, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/4 in Thick, Black (CNES591/4X2X50T)
- FIBERGRATE Angle, ISOFR, Gray, 3/8 In T, 3 In Leg, 10 Ft (870540)
- ZORO SELECT Slotted Shim 5 x 5" x 0.125", Pk5 (36D769)
- USA INDUSTRIALS G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long (BULK-CS-GG11-31)
- E. JAMES Neoprene Rubber, 10' Length, 3/8" Overall Width (ENP124484064-10)
- E. JAMES Neoprene Rubber, 10' Length, 1/16' Overall Width (ENP404161220-10)
- E. JAMES EPDM Rubber, 25' Length, 1/2" Overall Width (EEP132404423-25)
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP608304640-10)
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP508161620-10)
- E. JAMES Rubber, Red Sbr, 1/16"Thick, 24"X 48", 70A, SBR Rubber, 48" Length, 24" Overall Width (1507-1/16H)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/16C-100)
- E. James Rubber Edging