Shop All Rubber Edging
E. James
Neoprene Rubber, 100' Length, 1/8" Overall Width
Mfr # ENP608304640
Zoro # G101960217
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene Rubber
- Overall Height 15/32"
- Overall Width 1/8"
- Color Black
- Application Industrial, commerical, warehouse, factory, plant use
Product Information
- Brand E. James
- MFR # ENP608304640
- Zoro # G101960217
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 15/32" |
Overall Width | 1/8" |
Length | 100' |
Details
Material | Neoprene Rubber |
Color | Black |
Application | Industrial, commerical, warehouse, factory, plant use |
Description
Rubber Edging, Neoprene, Style F, 1/8 in x 15/32 in 100 ft Length, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (18073_48_0)
- PROJECTPVC 12 in. x 12 in. x 0.118 in. Foam PVC Red Sheet (156242)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 5/8" Dia. (2XPU4)
- GLAZELOCK 1/16" 4"L x 3"W 7/8" Slot, Interlocking Square Horsehoe Plastic Shims Blue 100pc/bag (Econo06)
- E. JAMES Neoprene Rubber, 10' Length, 1/16" Overall Width (ENP604241632-10)
- E. JAMES Rubber, Red Sbr, 1/16"Thick, 24"X 48", 70A, SBR Rubber, 48" Length, 24" Overall Width (1507-1/16H)
- E. JAMES EPDM Rubber, 25' Length, 1/2" Overall Width (EEP132404423-25)
- E. JAMES EPDM Rubber, 10' Length, 1/4" Overall Width (EEP916404860-10)
- E. JAMES Neoprene Rubber, 10' Length, 1/16' Overall Width (ENP404161220-10)
- E. JAMES Neoprene Rubber, 10' Length, 1/32" Overall Width (ENP602161324-10)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: C (ZTRIM-225)
- E. James Rubber Edging