Shop All Rubber Edging
E. James
Neoprene Rubber, 100' Length, 1/8" Overall Width
Mfr # ENP108161620
Zoro # G801959054
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene Rubber
- Overall Height 1/4"
- Overall Width 1/8"
- Length 100'
- Color Black
Product Information
- Brand E. James
- MFR # ENP108161620
- Zoro # G801959054
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 1/4" |
Overall Width | 1/8" |
Length | 100' |
Details
Material | Neoprene Rubber |
Color | Black |
Application | Industrial, commerical, warehouse, factory, plant use |
Description
Rubber Edging, Neoprene, Style A, 1/8 in x 1/4 in 100 ft Length, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 60" L x 48" W x 1/4" Thick (BULK-PS-UHMWB-35)
- CAPLUGS #3 REGULAR CORK, 1000PK (RCK3)
- ZORO SELECT Silicone Sheet, 70A, 12"x12"x1/32", Red (BULK-RS-S70-9)
- ZORO SELECT Carbon Steel Sheet, 36 in L, 24 in W (13973_24_36)
- E. JAMES Neoprene Rubber, 10' Length, 3/8" Overall Width (ENP124484064-10)
- E. JAMES Rubber, Red Sbr, 1/16"Thick, 24"X 48", 70A, SBR Rubber, 48" Length, 24" Overall Width (1507-1/16H)
- E. JAMES EPDM Rubber, 10' Length, 1/4" Overall Width (EEP916404860-10)
- E. JAMES Neoprene Rubber, 10' Length, 1/32" Overall Width (ENP602161324-10)
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP608304640-10)
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP508161620-10)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.2 in Overall Width, Style: Trim with a Side Bulb (5M062B3X3/32C-25)
- E. James Rubber Edging