Shop All Rubber Edging
E. James
Neoprene Rubber, 10' Length, 3/16" Overall Width
Mfr # ENP412242436-10
Zoro # G501959576
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene Rubber
- Overall Height 3/8"
- Overall Width 3/16"
- Color Black
- Application Industrial, commerical, warehouse, factory, plant use
Product Information
- Brand E. James
- MFR # ENP412242436-10
- Zoro # G501959576
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 3/8" |
Overall Width | 3/16" |
Length | 10' |
Details
Material | Neoprene Rubber |
Color | Black |
Application | Industrial, commerical, warehouse, factory, plant use |
Description
Rubber Edging, Neoprene, Style D, 3/16 in x 3/8 in 10 ft Length, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Clean Room FDA Teflon PTFE Sanitary Gasket For 6" Tube (ZCLN-SG-T-6)
- ZORO SELECT Clear Acrylic Sheet Stock 96" L x 48" W x 0.177" Thick (BULK-PS-ACR-2)
- ZORO SELECT Precision Ball, 440CSS, 9/64In, Pk100 (4RJH6)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 24" L x 24" W x 1/4" Thick (PS-PC-SR-36)
- E. JAMES Neoprene Rubber, 25' Length, 1/16" Overall Width (ENP504200824-25)
- E. JAMES Neoprene Rubber, 10' Length, 3/8" Overall Width (ENP124484064-10)
- E. JAMES EPDM Rubber, 10' Length, 1/4" Overall Width (EEP916404860-10)
- E. JAMES Neoprene Rubber, 10' Length, 1/16' Overall Width (ENP404161220-10)
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP608304640-10)
- E. JAMES SBR Rubber, 25' Length, 3/16" Overall Width (ESBP112282032-25)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: D (ZTRIM-333)
- E. James Rubber Edging