Shop All Rubber Edging
E. James
EPDM Rubber, 25' Length, 1/2" Overall Width
Mfr # EEP132404423-25
Zoro # G901958773
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM Rubber
- Overall Height 5/8"
- Overall Width 1/2"
- Length 25'
- Color Black
Product Information
- Brand E. James
- MFR # EEP132404423-25
- Zoro # G901958773
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 5/8" |
Overall Width | 1/2" |
Length | 25' |
Details
Material | EPDM Rubber |
Color | Black |
Application | Industrial, commerical, warehouse, factory, plant use |
Description
Rubber Edging, EPDM, Style A, 1/2 in x 5/8 in 25 ft Length, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 4" W x 1/8" Thick (BULK-PS-UHMW-282)
- ONLINEMETALS 0.75" Hole x #9 Stainless Expanded 304-Flattened (22510)
- ZORO SELECT Rubber Cord, Buna, 2.4mm Dia, 10 Ft (ZUSA-RC-1348)
- ZORO SELECT Clear Polycarbonate Film Stock 50 ft. L x 40" W x 0.01" Thick (BULK-PF-PC-19)
- E. JAMES Neoprene Rubber, 10' Length, 3/8" Overall Width (ENP124484064-10)
- E. JAMES Neoprene Rubber, 10' Length, 1/16" Overall Width (ENP604241632-10)
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP608304640-10)
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP108161620-10)
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP508161620-10)
- E. JAMES EPDM Rubber, 10' Length, 1/4" Overall Width (EEP916404860-10)
- FAIRCHILD Edge Grip Seal, Rubber, 8 ft Length, 0.234 in Overall Width, Style: Beltline Weatherstrip (0143-4X2)
- E. James Rubber Edging