Shop All Rubber Edging
E. James
EPDM Rubber, 10' Length, 1/4" Overall Width
Mfr # EEP916404860-10
Zoro # G701958737
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM Rubber
- Overall Height 5/8"
- Overall Width 1/4"
- Color Black
- Application Industrial, commerical, warehouse, factory, plant use
Product Information
- Brand E. James
- MFR # EEP916404860-10
- Zoro # G701958737
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 5/8" |
Overall Width | 1/4" |
Length | 10' |
Details
Material | EPDM Rubber |
Color | Black |
Application | Industrial, commerical, warehouse, factory, plant use |
Description
Rubber Edging, EPDM, Style A, 1/4 in x 5/8 in 10 ft Length, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.236" Thick (BULK-PS-PC-608)
- STANLEY Steel Sheet Weldable 16Ga12X24 (N215-756)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 1 In, 3 Ft L (2HHT1)
- ZORO SELECT Music Wire, Spring Steel, .055 In, PK15 (503)
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP108161620-10)
- E. JAMES Rubber, Red Sbr, 1/16"Thick, 24"X 48", 70A, SBR Rubber, 48" Length, 24" Overall Width (1507-1/16H)
- E. JAMES Neoprene Rubber, 10' Length, 1/16" Overall Width (ENP604241632-10)
- E. JAMES Neoprene Rubber, 25' Length, 1/16" Overall Width (ENP504200824-25)
- E. JAMES Neoprene Rubber, 10' Length, 3/8" Overall Width (ENP124484064-10)
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP608304640-10)
- ZORO SELECT Rubber Edging, SBR, 10 ft Length, Non-Adhesive Backing, 5/8 in Overall Width, Style: A (ZTRIM-317)
- E. James Rubber Edging