Shop All LED Commercial Lights
E E Systems Group
eSenLite® 2x4ft 50W 6500 LM LED Ceiling Panel Troffer Light 3000-5000K CCT Dim w/ Remote, 2 PK
Mfr # EEFPTL2460W-RC
Zoro # G704968498
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand E E Systems Group
- MFR # EEFPTL2460W-RC
- Zoro # G704968498
- UPC # 856071006485
- Country of Origin China
- Category LED Commercial Lights
Description
Esenlite innovated dimmable (0-4200 lumens or 0-6300 lumens) and color selectable (3000-5000k, factory default: 4000k), ultra-thin standard led ceiling troffer panel light provides exceptional performance and market leading quality while saving energy. Designed with maintenance free integrated 3rd generation led illuminators ensure up to 80,000 hours life cycles. It features a unique light fixture structure, side view emitting, high transmittance lgp and illumination uniformity. The soft light can relieve eye fatigue, and it is shadow free. The led panel is dimmable (0-4200 lm or 0-6300 lm ) and color selectable (3000-5000k, factory default: 4000k). Easily for most commercial installation as new lighting project or can replace your existing old-dated fluorescent troffer lights. The lighting brightness and led color can be easily adjusted by optional hand hold wireless 2.4 ghz remote and/or wall mount controller as well compatible with 0-10v standard dimmer. Applications include offices, conference/meeting rooms, classrooms, show rooms, working shop/studio and more. features: operating flexibility: dimmable either with standard 0-10v dimmers (as low as 1% with smooth adjustment) or with remote control (eefptl-rc-w/eefptl-rc-h/eefptl-acrc-w as option) wide operating voltage: 110-227vac/50-60hz, worldwide ac power source compatible installation: drop this ultra-light panel right on the lay-in t-bar ceiling, easily recess the panel while replace old fixtures or for new construction project application: not just for standard t-bar ceiling, also prefect for surface and wall mount decoration, a.d. Post lighting and hanging lighting slim cree design and unique: enjoy a perfectly distributed light that is completely shadow less from the edge-lit led gree technology, complete uniformity and not hot spots, as well as has ability with remote control (rc capability) pre-set or manually setup its brigh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE GENERAL ELECTRIC G.E MS320/PS/U (MS320/PS/U GE GENERAL ELECTRIC G.E)
- ILB GOLD Lamp Socket, Replacement For Donsbulbs, Socket-By22D (SOCKET-BY22D)
- MILWAUKEE TOOL Work Light, Headlamp and Battery, (2144-20, 2115-21, 48-11-1850)
- SUNSHINE LIGHTING Sunlite FB32/SP835/6 32W Fluorescent T8 U-Bend Tube Bulb, Mini Bi-Pin, 3500K (30220-SU)
- LITHONIA LIGHTING LED Striplight, 42W, 5265 lm, 120/277V (ZL1NL485000LMFSTMVOLT40K80CRIWH)
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61530W)
- ELCO LIGHTING Pex™ 4 Round Adjustable Pinhole" (ELK4127BB)
- WESTINGHOUSE Two-Light Indoor Semi-Flush Ceiling Fixture Dunmore ORB Frstd Gls (6306500)
- ILB GOLD Replacement, Plt-90104 Led Fixture (PLT-90104)
- ELCO LIGHTING 4 Round LED Baffle Insert" (EL41040W)
- ELCO LIGHTING Flexa™ 4 Square Baffle for Koto™ Module" (ELK4743WW)
- E E Systems Group LED Commercial Lights