Shop All LED Outdoor Lighting
E E Systems Group
eLEDing® Solar LED Garden Flood Light w/ Brightness Selectable Dusk To Dawn Illumination
Mfr # EE805W-SFLH
Zoro # G904942014
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand E E Systems Group
- MFR # EE805W-SFLH
- Zoro # G904942014
- UPC # 856071006317
- Country of Origin China
- Category LED Outdoor Lighting
Description
Eleding ee805w-sflh, provides a combination of affordable solar driven illumination with outstanding overall performance. It is a led light with detachable solar panel, quick diy and unique one step set up features. It's built in customer-friendly features allow users to enjoy a simple adjustment application and there isn't any need to change batteries. This lightweight unit is particularly designed for simple operation in outdoor applications. This unit will provide a true dusk to dawn illuminating profile all night long with two selectable fixed brightness (full and half). Its 64 led daylight white illumination is the equivalent of up to a 60-watt standard bulb. It's particularly useful for all types of residential, commercial and recreational applications with high quality aluminum enclosure. And it can be used as portable backup lighting during ac power outages or limited power supply. features: an affordable price with long operating life cycles, quick mounting and easy set-up features provides continuous illumination for more than 12 hours uses a high grade lithium battery (16wh capacity) with a life cycle up to 10 times longer than traditional batteries 5w solar panel designed to offer simple operation and long-term use without battery replacement tempered glass solar panel is anything up to six times the strength of normal plate glass true dusk to dawn illuminating profile all night long with two selectable brightness (full brightness and half brightness) light's operating temperature range is from -13 f (-25 c) to 113 f (45 c) ip65 waterproof it offers year round unlimited lighting needs for practical uses such as residential, commercial, recreational and portable applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for CEC Industries 345082 Pll24w/841 replacement light bulb lamp (345082 PLL24W/841 CEC INDUSTRIES)
- METALUX Led Strip 2L Unv 2100L 4K Non-Dim, 2' (2ST2L2040R)
- SATCO Bulb, LED, 150W, 120V, 50K, Orange, Corncob, Plug 3-Prong (S38975)
- FULHAM FIREHORSE CFL Ballast, Rapid, CFL Lamps, Pony (NPY-120-126-CFL)
- E E SYSTEMS GROUP eLEDing® Solar Powered Commercial Billboard Sign A.D. Wall Wash 10W 1000 LM 5000K LED Light (EE810W2F)
- E E SYSTEMS GROUP eLEDing® Solar Powered Commercial Billboard Sign A.D. Wall Wash 20W 2000LM 5000K LED Light (EE820W4F)
- E E SYSTEMS GROUP eLEDing® Solar 30W 3800 LM 5000K LED Area Flood Light Smart w/ Detachable Spot Head (EE850W-DT30W-FH)
- OVER LITE Ultra 3X Motion Activated LED Light with Remote , 2PK (OLU-CD4)
- PURE GARDEN Outdoor Solar Lights, Bronze, 6PK (50-175)
- WESTGATE WMCS-UDL-MCT-BR-DT6†LED CYLINDER LIGHTS, 120~277V (WMCS-UDL-MCT-BR-DT)
- NEWHOUSE LIGHTING - OUTDOOR 48ft. Smart LED Outdoor String Lights, Smart Life App (SMSTRING15)
- E E Systems Group LED Outdoor Lighting