Shop All Power Strips
E-Dustry Inc
e-dustry EPS-4189N1 18 Outlet Metal Power Strip; Black - 48 in.
Mfr # EPS-4189N1
Zoro # G903918492
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand E-Dustry Inc
- MFR # EPS-4189N1
- Zoro # G903918492
- Country of Origin United States
- Category Power Strips
Description
Features
- 4 ft. Durable Metal Housing Power Strip.
- 18 Black US Standard Outlets, Horizontal Orientation.
- 9 ft. 14/3 AWG, SJT Heavy Duty Power Cord.
- Master On/Off Switch with 15Amp Resettable Circuit Breaker.
- Electrical Ratings - 125V/15Amp/1875W.
- Ample Space between Outlets.
- Easy to Install Spring Steel Mounting Clips.
- Solid Construction and Sturdy Feel.
- For use with Various Electric and Electronic Appliances, Devices and Equipment such as Computers, Audio/Video, Power Tools and Instrument in the Office and at Home.
- Plug-in and Play.
- Color - Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, 2 Gang, Square, Receptacle (807C)
- KILLARK Conduit Body, Form 5, 3/4" Hub (OX-2M)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 110 to 200A Amp Range, 250V AC/DC Volt Rating (CVR-RH-25200)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action (9013FSG52J25M4)
- E-DUSTRY INC e-dustry EPS-10412 12 in. 4 Outlet Metal Power Strip; 1 ft. - White (EPS-10412)
- E-DUSTRY INC e-dustry EPS-10461E 4 Outlet Metal Power Strip; 1 ft. - Black (EPS-10461E)
- E-DUSTRY INC e-dustry EPS-045126S 12 Outlet Metal Power Strip - 45 in. (EPS-045126S)
- GLOBAL EQUIPMENT Global Industrial„¢ Power Strip, 16 Outlets, 15A, 72"L, 6' Cord (LTS-72-16-6FT)
- BELKIN 10 Outlet 885JLS Surge Master (F9D1000-15)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 54inL (S8-54)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 15 ft. (PS-615-HG-OEM)
- E-Dustry Inc Extension Cords & Power Strips