Shop All Toys & Games
E-Blox
Circuit Blox Lights N Motion Geared Motor Multi-Student Class Set
Mfr # CB-0590CS
Zoro # G910533664
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Battery Module, Geared Motor Module, Gear Module, 20 LED modules, 2 spacers
- Recommended Grade K+
- Material ABS Plastic, Electronics
- Recommended Age 5+ years
- Color Assorted
Product Information
- Brand E-Blox
- MFR # CB-0590CS
- Zoro # G910533664
- UPC # 818878020590
- Country of Origin China
- Category Toys & Games
Details
Includes | Battery Module, Geared Motor Module, Gear Module, 20 LED modules, 2 spacers |
Recommended Grade | K+ |
Material | ABS Plastic, Electronics |
Recommended Age | 5+ years |
Color | Assorted |
Description
This set contains four CB-0286 Circuit Blox Lights N Motion sets, all packed into a sturdy storage case for sharing in the classroom. The colorful building blocks contain electronic components such as a battery module, a geared motor module, a gear module and LED modules. Includes online animated curriculum only available with E-Blox Student Sets. Lessons cover Building Fundamentals, Electricity Circuits, Motors, Gears Light.
- •Contains 100 parts including 16 colorful LED moudles and 64 flashing & color changing LED modules.
- •Build whatever creative structures come to your imagination...the possibilities are limitless!
- •Directly compatible with other brick building construction sets
- •Requires 12 "AA" Batteries
- •Ages 5 and up
- •Learn about voltage, current and how circuits with motors, gears and LEDs work.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Drawstring Parts Bag, 6" L, Org, PK100 (MP-46FB-OR)
- U-MARK A10 Paint Marker Gold (10114)
- AVERY Mini Durable View Binder, 1", Blue (23014)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", Dark Blue, 500/Roll (DL613B)
- E-BLOX Circuit Blox Student Set, 120 Projects (CB-0781SS)
- E-BLOX Circuit Blox Student Set, Lights Starter (CB-0798SS)
- E-BLOX Circuit Blox Student Set, 59 Projects (CB-0804SS)
- E-BLOX Circuit Blox Green Generator, 7 Project, Student Set (CB1078SS)
- E-BLOX Circuit Blox 120, Circuity Board Building Blocks, 49 Pieces (CB-0026)
- E-BLOX Circuit Blox Lights Starter, Circuity Board Building Blocks, 32 Pieces (CB-0194)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Caucasian Boy (31052)
- E-Blox Toys & Games