Shop All Toys & Games
E-Blox
Circuit Blox Flying Saucer, 4 Project, Student Set
Mfr # CB0835SS
Zoro # G105969605
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 8+ years
- Includes Battery module, motor, fan blade, fan shaft, fan cap, switch, 4-wire, Heart LED, Colorful LED, fiber tree
- Material ABS Plastic, Electronics
- Recommended Grade Grade 3+
Product Information
- Brand E-Blox
- MFR # CB0835SS
- Zoro # G105969605
- UPC # 818878020835
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Age | 8+ years |
Includes | Battery module, motor, fan blade, fan shaft, fan cap, switch, 4-wire, Heart LED, Colorful LED, fiber tree |
Material | ABS Plastic, Electronics |
Recommended Grade | Grade 3+ |
Description
This kit provides hours of fun and educational play for kids 8 and up. The colorful building blocks have electronic components in them that, when assembled properly, will make circuits that light different LEDs and a fiber optic tree and spin a motor and fan.
There are 4 different projects to build, and all parts are compatible with our Circuit BloxTM line to add even more fun to your building experience. Some of the fun projects you will build include a fiber optic tree and flying fan.
The kit includes a push-button switch, color-changing LED, heart LED, motor, fan, and more!
• Online Curriculum Included
• Contains 10 parts
• Requires 3 "AA" batteries
• Ages 8 and up.
There are 4 different projects to build, and all parts are compatible with our Circuit BloxTM line to add even more fun to your building experience. Some of the fun projects you will build include a fiber optic tree and flying fan.
The kit includes a push-button switch, color-changing LED, heart LED, motor, fan, and more!
• Online Curriculum Included
• Contains 10 parts
• Requires 3 "AA" batteries
• Ages 8 and up.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 6" x 725 ft. Poly Tubing, 6 mil, Clear (PT0606)
- CARSON DELLOSA Number Line Bulletin Board Set (110215)
- PARTNERS BRAND Kraft Paper Roll, 50#, 18" x 720', Kraft, 1 Roll (KP1850)
- FELLOWES Halo Laminator, 2 Rollers, 9.5 Max Doc Width, 5 mil Max Doc Thickness (5753001)
- E-BLOX Circuit Blox Student Set, 395 Projects (CB0903SS)
- E-BLOX Circuit Blox Student Set, 120 Projects (CB-0781SS)
- E-BLOX Circuit Blox Lights Starter, Circuity Board Building Blocks, 32 Pieces (CB-0194)
- E-BLOX Circuit Blox Individual Set, 59 projects (CB-0002)
- E-BLOX Circuit Blox Student Set, 59 Projects (CB-0804SS)
- E-BLOX Circuit Blox Green Generator, 7 Project, Student Set (CB1078SS)
- EDUCATIONAL INSIGHTS Educational Insights® GeoSafari® MicroPro™ 95-Piece Microscope Set (5301)
- E-Blox Toys & Games