No Product Image Available

Dyson

Purifier Cool Formaldehyde TP09 497043-01 White / Gold Purifying Fan - 120V


product price: $1,283.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

The Dyson Purifier Cool Formaldehyde TP09 497043-01 white / gold purifying fan delivers cleaner air by automatically sensing capturing and trapping pollutants in your space. Whether in an athletic facility or a small kitchen this purifier reduces a variety of pollutants to ensure optimal breathability. A precise formaldehyde sensor with a catalytic filter continuously destroys formaldehyde1. The HEPA filter within the unit traps 99.97% of particles that are 0.3 microns and there is another filter to remove odors and gases2. With a fully sealed HEPA filter the entire unit also meets HEPA H13 standards3 and not just the filter.There are integrated sensors that both analyze your air quality while simultaneously using a proprietary algorithm that cross-checks data regularly. It will display those results on the LCD screen on the front. This unit uses Air Multiplier technology to generate the circulation power needed to draw distant pollutants into the machine and project purified air at a rate of over 77 gallons a second. It can also divert that air in the opposite direction to avoid a particular space. Turbulence within the unit has been reduced with acoustical engineering which makes the unit quieter than previous model.You can control this unit from virtually anywhere with the MyDyson application4. The purifier can oscillate up to 350 degrees so that it can cool in practically any direction when needed. Easily change out the filter when the LCD screen alerts you that it is time. There is a natural indentation on the top of the machine that is both curved and magnetized to conveniently store the remote control. This unit requires a 120V connection to operate.Overall Dimensions:Width: 8 11/16''Depth: 4 3/4''Height: 41 3/8''

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.