Shop All Air Cleaners and Accessories
Dyson
Portable Air Cleaner, HEPA
Mfr # BP03
Zoro # G811904020
product price: $998.99
/ea
Free Shipping & Returns
$998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 184.3 cfm
- Filter Efficiency 99.97 %
- Phase 3
- Overall Depth 16 3/8 in
- Includes Dyson Activated Carbon Filter, HEPA Filter, Remote Control
Product Information
- Brand Dyson
- MFR # BP03
- Zoro # G811904020
- UPC # 885609026978
- Country of Origin Malaysia
- Category Air Cleaners and Accessories
Dimensions
Overall Depth | 16 3/8 in |
Overall Height | 32 5/8 in |
Overall Width | 17 1/8 in |
Manufacturer Warranty Length | 2 yr |
Description
Portable Air Cleaner, Number of Speeds 10, 3 Phase, Includes Dyson Activated Carbon Filter, HEPA Filter, Remote Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 36-1/2 in x 36-1/2 in (4FZK1)
- DAYTON Natural Gas Valve (1FEK1)
- AIR HANDLER Pleated Air Filter, 16x25x4, MERV 8, High Capacity, Synthetic, 6B949, Beverage Board (6B949)
- DYSON Pure Cool Me Personal Air Purifier Fan - Black & Nickel (275888-01)
- DYSON Portable Air Cleaner, Carbon, HEPA (HP07)
- OMNITEC DESIGN Quick Clamp, 12-1/2In Dia, Stainless Steel (QCW12)
- IDEAL IDEAL Health AP30 PRO Wall Kit (AP30, Fi (IDEAP0030PWKH)
- FELLOWES Air Purifier, 25-1/8" H, Residential (9286201)
- FLEXMOUNT UV Air Purifier, 24V AC, 0.8A, Silver, 17 W (UV-14.5FM)
- OMNI CLEANAIR Portable Air Cleaner 600-1200 CFM, 1 HP (OCA1200-001)
- Dyson Air Cleaners and Accessories