Shop All Air Cleaner Filters
Dyson
Glass HEPA Filter, TP01/TP02/BP01
Mfr # 972426-01
Zoro # G611934999
$73.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actual Depth 7 3/8 in
- Actual Width 7 3/8 in
- Filter Type Pleated
- Manufacturer Warranty Length 1 yr
- Frame Material Borosilicate
Product Information
- Brand Dyson
- MFR # 972426-01
- Zoro # G611934999
- UPC # 885609018201
- Country of Origin Malaysia
- Category Air Cleaner Filters
Dimensions
Actual Depth | 7 3/8 in |
Actual Width | 7 3/8 in |
Manufacturer Warranty Length | 1 yr |
Actual Height | 7 3/8 in |
Details
Item | HEPA Filter |
Filter Type | Pleated |
Frame Material | Borosilicate |
Compatible Manufacturer Model Number | BP01, TP01, TP02 |
Filters Down To | 0.3 micron |
Filters Out | Allergens, Gases, Odors, Viruses |
Description
HEPA Filter,Pleated,7 3/8 in H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 30 In, 208-230/460V (10D993)
- ALL-FILTERS 25X25X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (25251.8 6PK)
- WHITE-RODGERS 1C20-101 Economy Stat Heat Only (1C20-101)
- CARRIER Hc39Ge466 Cond Motor 1/4Hp (HC39GE466)
- DYSON Dyson Purifier HEPA Filter (965432-01)
- KOCH FILTER Wash Filter, Perm, lAluminum, 16"x 20"x 2" (118-701-006)
- TRION Air Cleaner Filter, For TRION CAC500M (1000-3000-0101)
- GERMGUARDIAN HEPA Filter, UV-C, Odor Reduction (AC5900WCA)
- HONEYWELL Fc200E1037 20" X 25" X 4" (FC200E1037)
- ILC Replacement For Aprilaire 413ß Filter (413?)
- BISSELL COMMERCIAL OEM Replacement Filter (2521)
- Dyson Air Cleaner Filters