Shop All Hand Dryers
Dyson
Antimicrobial, Yes ADA, 110 to 127 VAC, Automatic Hand Dryer
Mfr # HU02
Zoro # G6388621
original price:
$1,405.08
25% off
new price: $1,043.99
/ea
Free Shipping & Returns
$1,043.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nozzle Integral
- Cover Material Polycarbonate ABS
- Dryer Activation Automatic
- Dry Time 12 sec
- Amps 12
Product Information
- Brand Dyson
- MFR # HU02
- Zoro # G6388621
- UPC # 885609009933
- Country of Origin Malaysia
- Category Hand Dryers
Dimensions
Width | 9 7/32 in |
Height | 15 1/2 in |
Depth | 4 in |
Overall Width | 9 1/4 in |
Overall Depth | 4 in |
Overall Height | 15 1/2 in |
Description
Hand Dryer, Dry Time 12 sec, Cover Material Polycarbonate ABS, Color Silver, ADA Compliant Yes, Sound Level 79 dBA, Voltage 100 to 120V, Heat Setting Levels No Heat, Compatible with HEPA Filter Yes, Includes HEPA Filter Yes, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Wall, Finish Antimicrobial, Standards DTM 769, EN1822-5, NSF, Includes Mounting Hardware, Air Flow Rate 42 cfm, Maximum Air Temperature 104 Degrees F, Features Not Applicable, Product Type Hand Dryer, Current 12 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 1-1/2 in Pipe Size (1407-015)
- ZORO SELECT Supply Line, 1/2" Outlet, 3/8" Inlet Size (48724)
- ZURN Reduced Pressure Zone Backflow Preventer (112-975XL)
- KEENEY MFG Sliding Bar Kit with 69" Flexible Hose, Polished Chrome, Indoor / Outdoor: Indoor (B90-230)
- DYSON Antimicrobial, Yes ADA, 110 to 127 VAC, Automatic Hand Dryer (HU02)
- DYSON HEPA Filter, Glass Fiber, 7 1/8 in H (970528-01)
- DYSON Antimicrobial, Yes ADA, 200 to 240 VAC, Automatic Hand Dryer (HU02)
- DYSON Dyson Airblade® V Back Panel For Dyson Airblade„¢ V Hand Dryer (964691-01)
- DYSON HEPA Filter, White, HEPA Glass (HEPA-DB)
- DYSON Filter, White, HEPA Glass, 2" H x 3-1/4" W (HEPA-WD)
- XLERATOR HEPA Replacement Filter, Black, Metal Mesh (40520)
- Dyson Hand Dryers