Shop All Air Cleaners and Accessories
Dyson
Air Purifier, 41-3/8" H, 8-5/8" W, 11 lb
Mfr # TP07
Zoro # G210854469
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 614 cfm
- Voltage 120 V AC
- Wi-Fi Compatible Yes
- Compatible Wi-Fi Applications Google Assistant, Using Amazon Alexa, Using Siri
- Filters Out Allergens, Dust, Viruses
Product Information
- Brand Dyson
- MFR # TP07
- Zoro # G210854469
- Country of Origin Malaysia
- Category Air Cleaners and Accessories
Dimensions
Overall Width | 8 5/8 in |
Overall Depth | 8 5/8 in |
Manufacturer Warranty Length | 2 yr |
Overall Height | 41 3/8 in |
Power Cord Length | 6 ft |
Description
Dyson Purifier Cool TP07
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Hy-Vent, 150Psi, 240F, 1/4"NPT (426-3)
- YELLOW JACKET Dye Disposable Injector, 1 oz., PK6 (69700)
- ROBERTSHAW Gas Cooking Control, Tstat, 1/2In, 150-550 (4200-007)
- ALL-FILTERS 12X12X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (12121.10 4pk)
- DYSON Pure Cool Me Personal Air Purifier Fan - Black & Nickel (275888-01)
- DYSON Portable Air Cleaner, HEPA (BP03)
- DYSON Portable Air Cleaner, Carbon, HEPA (HP07)
- LEV-CO 700-1400 CFM portable filter unit c/w self cleaning, (SCF), 6' 7" arm and 4" casters (RF-SCF-2000-115)
- ODORSTOP OdorStop 72 Watt UV Air Treatment System with 16" Bulbs (OS72)
- KINGSCOTE Dye Tracer Cake, Red, 1.25 oz (102003)
- KINGSCOTE Dye Tracer Cake, Yellow/Green, 1.25 oz (102001)
- Dyson Air Cleaners and Accessories